Cover Plate, Plastic

HONEYWELL| Zoro #: G1326491| Mfr #: 50028399-001

$12.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326491 Mfr #: 50028399-001
Remarks: Covers Previous Thermostat's Foot PrintTerminal Designations: -
Includes: -Item: Cover Plate
Type: PlasticFan Switching: -
Operating Temp. Range (F): -Height (In.): 7-7/8
Width (In.): 5-1/2Depth (In.): -
Color: Arctic WhiteDisplay Temp. Range (F): -
Thread NPT: -Sensor Type: -
Input Voltage: -Nominal Sensor Ohms @ 75F: -
Length (In.): -Country of Origin (subject to change): United States

Product Description

Cover Plate, Plastic, For Use With Prestige Thermostat Line, Used To Cover Previous Thermostats Foot Print, Color Arctic White, Height 7 7/8 In, Width 5 1/2 In

Product Reviews