Cover Plate, Wall Mount, White, Plastic

HONEYWELL| Zoro #: G2468225| Mfr #: 50005625-001

$5.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468225 Mfr #: 50005625-001
Remarks: PlasticNominal Sensor Ohms @ 75F: -
Sensor Type: -Terminal Designations: -
Item: Cover PlateType: Wall Mount
Color: WhiteHeight (In.): 4-3/4
Width (In.): 4-3/4Depth (In.): 1/8
Operating Temp. Range (F): -Includes: -
Length (In.): -Display Temp. Range (F): -
Thread NPT: -Fan Switching: -
Input Voltage: -Country of Origin (subject to change): United States

Product Description

Wallplate, Color White, Height 4 3/4 In, Width 4 3/4 In, For Use With G1176305
Save 15%. Sign up for Z-mail.