Cut Resistant Glove, Silver, Reversible, L

HONEYWELL| Zoro #: G0699501| Mfr #: 525L SC

$114.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverLining: kevlar(R)Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699501 Mfr #: 525L SC
Color: SilverLining: kevlar(R)
Cut Resistant: YesFinger Style: Full
Cuff: SafetySize: L
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp IndustryFinger Material: Stainless Steel Mesh
Hand: AmbidextrousItem: Cut Resistant Glove
Abrasion Resistant: NoSuggested Use Environment: Food Processing
Puncture Resistant: NoBack Material: Stainless Steel Mesh
Palm Material: Stainless Steel MeshCoating Material: Stainless Steel Mesh
Country of Origin (subject to change): Slovakia

Description

Cut Resistant Glove, Suggested Use Environment Food Processing, Glove Size L, Puncture Resistant No, Color Silver, Cuff Safety, Glove Hand Style Ambidextrous

Reviews