Cut Resistant Glove, Silver, Reversible, L

HONEYWELL| Zoro #: G1389227| Mfr #: 5902L MS

$92.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389227 Mfr #: 5902L MS
Puncture Resistant: NoAbrasion Resistant: No
Cut Resistant: YesFinger Style: Full
Finger Material: Stainless Steel MeshBack Material: Stainless Steel Mesh
Palm Material: Stainless Steel MeshLining: Stainless Steel
Hand: AmbidextrousSuggested Use Environment: Food Processing
Country of Origin (subject to change): Slovak Republic

Product Description

Sold as a Single Glove

Product Reviews