Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Cut Resistant Glove, Silver, Reversible, M

HONEYWELL | Zoro #: G0938323 | Mfr #: 525M SC

$ 131.35 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
  • Hand: Ambidextrous
  • Suggested Use Environment: Food Processing
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Honeywell #525M SC Specifications

Zoro #: G0938323 Mfr #: 525M SC
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry Hand: Ambidextrous
Suggested Use Environment: Food Processing Coating Material: Stainless Steel Mesh
Color: Silver Back Material: Stainless Steel Mesh
Puncture Resistant: No Palm Material: Stainless Steel Mesh
Abrasion Resistant: No Cut Resistant: Yes
Cuff: Safety Size: M
Lining: kevlar(R) Item: Cut Resistant Glove
Finger Style: Full Country of Origin (subject to change): Slovakia

Description

Cut Resistant Glove, Suggested Use Environment Food Processing, Glove Size M, Puncture Resistant No, Color Silver, Cuff Safety, Glove Hand Style Ambidextrous

Reviews