KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Glove, Silver, Reversible, M

HONEYWELL| Zoro #: G2168896| Mfr #: 5902M MS

$101.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finger Material: Stainless Steel Mesh
Color: Silver
Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168896 Mfr #: 5902M MS
Finger Material: Stainless Steel MeshColor: Silver
Cut Resistant: YesCoating Material: Stainless Steel Mesh
Back Material: Stainless Steel MeshCuff: Knit with Spring
Suggested Use Environment: Food ProcessingFinger Style: Full
Hand: AmbidextrousPuncture Resistant: No
Item: Cut Resistant GloveSize: M
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp IndustryLining: Stainless Steel
Palm Material: Stainless Steel MeshAbrasion Resistant: No
Country of Origin (subject to change): Slovakia

Description

Cut Resistant Glove, Ambidextrous Hand, Stainless Steel Mesh Coating Material, Stainless Steel Lining, Color Silver, Knit with Spring Cuff, Size M, Finger Style Full, Palm Material Stainless Steel Mesh

Reviews