Shop Alternate Products
This Product is Discontinued
Honeywell North
Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (Discontinued)
Mfr # 5902S MS
Zoro # G2110062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S
- Color Silver
- Glove Coating Material Stainless Steel Mesh
- Palm Material Stainless Steel Mesh
- Glove Hand Style Ambidextrous