Cut Resistant Glove, Silver, Reversible, S

HONEYWELL| Zoro #: G1574736| Mfr #: A515S D

$73.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: Stainless Steel Mesh
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Cuff: Strap with Dome Fastener
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574736 Mfr #: A515S D
Coating Material: Stainless Steel MeshApplication: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Cuff: Strap with Dome FastenerColor: Gray
Size: SHand: Ambidextrous
Back Material: Stainless Steel MeshCut Resistant: Yes
Standards: EN 1082Puncture Resistant: No
Palm Material: Stainless Steel MeshItem: Cut Resistant Glove
Suggested Use Environment: Food ProcessingFinger Material: Stainless Steel Mesh
Finger Style: FullAbrasion Resistant: No
Lining: Stainless SteelCountry of Origin (subject to change): Slovakia

Description

Cut Resistant Glove, Suggested Use Environment Food Processing, Glove Size S, Puncture Resistant No, Stainless Steel Mesh Palm Material, Color Silver, Strap with Dome Fastener Cuff, Glove Hand Style Ambidextrous, Abrasion Resistant No, Finger Style Full, Finger Material Stainless Steel Mesh

Reviews