BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Glove, Silver, Reversible, XL

HONEYWELL| Zoro #: G2171592| Mfr #: 525XL SC

$129.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cuff: SafetyCoating Material: Stainless Steel MeshPalm Material: Stainless Steel Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171592 Mfr #: 525XL SC
Cuff: SafetyCoating Material: Stainless Steel Mesh
Palm Material: Stainless Steel MeshColor: Silver
Size: XlCut Resistant: Yes
Abrasion Resistant: NoSuggested Use Environment: Food Processing
Lining: kevlar(R)Hand: Ambidextrous
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp IndustryBack Material: Stainless Steel Mesh
Item: Cut Resistant GloveFinger Style: Full
Finger Material: Stainless Steel MeshPuncture Resistant: No
Country of Origin (subject to change): Slovakia

Description

Cut Resistant Glove, Suggested Use Environment Food Processing, Glove Size XL, Puncture Resistant No, Color Silver, Cuff Safety, Glove Hand Style Ambidextrous

Reviews