Shop Alternate Products
This Product is Discontinued
Honeywell North
Cut Resistant Gloves, Cut Level, Stainless Steel Mesh, XL, 1 PR (Discontinued)
Mfr # A515XL D
Zoro # G0305076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Silver
- Glove Coating Material Stainless Steel Mesh
- Palm Material Stainless Steel Mesh
- Glove Hand Style Ambidextrous