Cut Resistant Gloves, 2XL, Black/Blue, PR

HONEYWELL| Zoro #: G0053085| Mfr #: NF11HD/11XXL

$6.20 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: 3/4 Dip
Cuff: Knit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053085 Mfr #: NF11HD/11XXL
Gauge: 15Coating Coverage: 3/4 Dip
Cuff: KnitCoating Finish: Foam
Lining: Nylon/SyntheticSuggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: 2Color: Black
Size: 2XLCoating Material: PVC
Application: Construction, Transport, Cold Storage, Snow Clearing, ForestryANSI/ISEA Abrasion Level: 3
Standards: EN420, EN388, EN511ANSI/ISEA Puncture Level: 2
Item: Coated GlovesCountry of Origin (subject to change): Pakistan

Description

Coated Gloves, PVC Coating Material, Nylon/Synthetic Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Blue/Black, Knit Cuff, Size 2XL, Coating Coverage 3/4 Dip, 1 Pair

Reviews