HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cut Resistant Gloves, 2XL, Black/Yellow, PR

HONEYWELL| Zoro #: G0052911| Mfr #: 400-XXL

$3.35 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coated Gloves
Cuff: Knit
Coating Finish: Crinkled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052911 Mfr #: 400-XXL
Item: Coated GlovesCuff: Knit
Coating Finish: CrinkledANSI/ISEA Cut Level: 2
Coating Coverage: Palm/FingersCoating Material: Natural Rubber Latex
Lining: Acrylic ThermalColor: Black
ANSI/ISEA Puncture Level: 2Size: 2XL
Suggested Use Environment: DryApplication: Handling Castings, Cores, Fabricated Metal
Standards: ANSI/ISEAGauge: 10
ANSI/ISEA Abrasion Level: 3Country of Origin (subject to change): China

Description

Coated Gloves, Natural Rubber Latex Coating Material, Acrylic Thermal Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size 2XL, Coating Coverage Palm/Fingers, 1 Pair

Reviews