Cut-Resistant Gloves, Cut Level A6 , Natural Rubber , Rough , 2XL 1 PR

  • Mfr # NPF26-9623G-11/XXL

  • Zoro # G906135919


product price:  $14.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Natural Rubber
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPF26-9623G-11/XXL
Zoro #
G906135919
UPC #
883940419428
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Natural Rubber
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
NPF26
Cuff Style
Knit Wrist
Glove Materials
Stainless Steel
Glove Construction
Perfect Fit
Standards
ANSI/ISEA 105:2016, EN 388:2016
Palm Style
Grip-Coated
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Insulated
No
Glove Coating Color
Gray
EN 388 Rating
3X44F
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Palm Type
Coated
Double-Dipped
No
Glove Lining Material
Stainless Steel
Pairs per Package
10
Sold As
Pair
EN 388 Impact Rated
Yes
Touchscreen Compatible
No
Hem Style
Finished
Cuff Color
Blue
Lint-Free
No
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Reversible
No
Fabric Weight
0.46 oz
Includes Finger Fourchettes
No
Glove Insulation Material
Stainless Steel
Knit Material Color
Black/Blue

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Stainless Steel, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X44F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.