Cut Resistant Gloves, Gray/White, XL, PR

HONEYWELL| Zoro #: G1973632| Mfr #: NFD16G/10XL

$16.34 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI/ISEA, USDA, FDA, EN388
Cuff: Knit
Puncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973632 Mfr #: NFD16G/10XL
Standards: ANSI/ISEA, USDA, FDA, EN388Cuff: Knit
Puncture Resistant: NoCut Resistant: Yes
Cut: GunnSuggested Use Environment: Dry/Light Oil
Abrasion Resistant: NoThumb Style: Straight
Application: Metal Handling Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass And Metal PartsCoating Coverage: Palm
Color: GrayANSI/ISEA Cut Level: 3
Size: XlLining: HPPE
Finger Style: FullCoating Material: Polyurethane
Country of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, 3 ANSI/ISEA Cut Level, Color Gray/White, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews