Cut Resistant Gloves, L, PR

HONEYWELL| Zoro #: G0161987| Mfr #: NFD15B/9L

$11.02 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Nitrile/Polyurethane
Thumb Style: Straight
Item: Cut Resistant Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161987 Mfr #: NFD15B/9L
Coating Material: Nitrile/PolyurethaneThumb Style: Straight
Item: Cut Resistant GlovesCoating Finish: Smooth
Cut Resistant: YesCuff: Knit
Coating Coverage: Palm/FingersSuggested Use Environment: Dry, Light Oil and Oily
Weight: 1 lb.Standards: ANSI/ISEA
Puncture Resistant: NoFinger Style: Full
Application: Handling Of Sharp Objects, Sheet Metal And AbrasivesAbrasion Resistant: Yes
ANSI/ISEA Abrasion Level: 4Size: L
Cut: GunnANSI/ISEA Cut Level: 2
Lining: HPPEColor: Black/White
Country of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, Nitrile/Polyurethane Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Black/White, Knit Cuff, Size L, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews