TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cut Resistant Gloves, M, Black/Yellow, PR

HONEYWELL| Zoro #: G0052884| Mfr #: 400-M

$3.29 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052884 Mfr #: 400-M
Color: BlackANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 2Lining: Acrylic Thermal
Gauge: 10Cuff: Knit
Size: MApplication: Handling Castings, Cores, Fabricated Metal
Item: Coated GlovesSuggested Use Environment: Dry
Coating Finish: CrinkledANSI/ISEA Puncture Level: 2
Coating Coverage: Palm/FingersStandards: ANSI/ISEA
Coating Material: Natural Rubber LatexCountry of Origin (subject to change): China

Description

Cold Condition Coated Gloves, Knit Cuff, Black, Yellow, 1 Pair

Reviews