Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cut Resistant Gloves, Nitrile, L, PR

HONEYWELL| Zoro #: G0066071| Mfr #: 52/6647M

$4.09 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA, FDA, ANSI/EN388
Cuff: Knit
Puncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066071 Mfr #: 52/6647M
Standards: USDA, FDA, ANSI/EN388Cuff: Knit
Puncture Resistant: NoCut Resistant: Yes
Cut: GunnANSI/ISEA Abrasion Level: 1
Suggested Use Environment: Dry/Light OilWeight: Medium
Abrasion Resistant: YesThumb Style: Straight
Application: Fabricating, Manufacturing, Sharp Part Handling, Sheet Metal HandlingColor: Blue,Red,White
Length: 10"ANSI/ISEA Cut Level: 2
Size: LLining: kevlar(R)
Finger Style: FullCoating Material: Nitrile
Hand: AmbidextrousCountry of Origin (subject to change): United States

Description

Cut Resistant Gloves, Ambidextrous Hand, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 1 ANSI/ISEA Abrasion Level, Color Yellow/Rust, Knit Cuff, Size L, Thumb Style Straight, Finger Style Full, Length 10 In., 1 Pair

Reviews