Honeywell
Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR
Mfr # NFD15B/7S
Zoro # G0162032
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size S
- Color Black/White
- Glove Coating Material Nitrile/Polyurethane
- Finger Style Full
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR NFD15B/8M
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR NFD15B/11XXL
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, L, 1 PR NFD15B/9L
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR 23-0513B/9L
- HONEYWELL Cut-Resistant Gloves, Slip-On, XXL, PR 42-615BL/11XXL
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XS, PR 42-623BO/6XS
- HONEYWELL 582-22-7518B-9L 18 Gauge A2-B Micro-Foam Coreshield Glove; Black; Large - Size 9 582-22-7518B/9L
- HONEYWELL 582-24-0513B-11XXL 13 Gauge A4-D Micro-Foam Coreshield Glove; Black; 2XL - Size 11 582-24-0513B/11XXL
- HONEYWELL Cut-Resistant Gloves, PR NPF24-0113G-7/S
- TRI STAR Cut-Resistant Glove, Cut Level A5, XS, PK12 TSG-420-R-XS
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR 9178PUOM
- Honeywell Cut-Resistant Gloves