Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cut Resistant Gloves, XL, Black/Blue, PR

HONEYWELL| Zoro #: G0053076| Mfr #: NF11HD/10XL

$5.80 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: 3/4 Dip
Cuff: Knit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053076 Mfr #: NF11HD/10XL
Gauge: 15Coating Coverage: 3/4 Dip
Cuff: KnitCoating Finish: Foam
Lining: Nylon/SyntheticSuggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: 2Color: Black
Size: XlCoating Material: PVC
Application: Construction, Transport, Cold Storage, Snow Clearing, ForestryANSI/ISEA Abrasion Level: 3
Standards: EN420, EN388, EN511ANSI/ISEA Puncture Level: 2
Item: Coated GlovesCountry of Origin (subject to change): Pakistan

Description

Coated Gloves, PVC Coating Material, Nylon/Synthetic Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Blue/Black, Knit Cuff, Size XL, Coating Coverage 3/4 Dip, 1 Pair

Reviews