SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, XL, Black/Yellow, PR

HONEYWELL| Zoro #: G0052902| Mfr #: 400-XL

$4.48 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Cut Level: 2ANSI/ISEA Abrasion Level: 3Standards: ANSI/ISEA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052902 Mfr #: 400-XL
ANSI/ISEA Cut Level: 2ANSI/ISEA Abrasion Level: 3
Standards: ANSI/ISEAANSI/ISEA Puncture Level: 2
Size: XlSuggested Use Environment: Dry
Lining: Acrylic ThermalItem: Coated Gloves
Gauge: 10Cuff: Knit
Coating Material: Natural Rubber LatexCoating Finish: Crinkled
Application: Handling Castings, Cores, Fabricated MetalCoating Coverage: Palm/Fingers
Color: BlackCountry of Origin (subject to change): China

Description

Cold Condition Coated Gloves, Knit Cuff, Black, Yellow, 1 Pair

Reviews