Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cut Resistant Gloves, XL, PR

HONEYWELL| Zoro #: G0161996| Mfr #: NFD15B/10XL

$14.05 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI/ISEA
Cuff: Knit
Puncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161996 Mfr #: NFD15B/10XL
Standards: ANSI/ISEACuff: Knit
Puncture Resistant: NoCut Resistant: Yes
Cut: GunnANSI/ISEA Abrasion Level: 4
Suggested Use Environment: Dry, Light Oil and OilyWeight: 1 lb.
Abrasion Resistant: YesThumb Style: Straight
Coating Finish: SmoothApplication: Handling Of Sharp Objects, Sheet Metal And Abrasives
Coating Coverage: Palm/FingersColor: Black/White
ANSI/ISEA Cut Level: 2Size: Xl
Lining: HPPEFinger Style: Full
Coating Material: Nitrile/PolyurethaneCountry of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, Nitrile/Polyurethane Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Black/White, Knit Cuff, Size XL, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews