Cut Resistant Gloves, XS, PR

HONEYWELL| Zoro #: G0162014| Mfr #: NFD15B/6XS

$11.40 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI/ISEA
Cuff: Knit
Puncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162014 Mfr #: NFD15B/6XS
Standards: ANSI/ISEACuff: Knit
Puncture Resistant: NoCut Resistant: Yes
Cut: GunnANSI/ISEA Abrasion Level: 4
Suggested Use Environment: Dry, Light Oil and OilyWeight: 1 lb.
Abrasion Resistant: YesThumb Style: Straight
Coating Finish: SmoothApplication: Handling Of Sharp Objects, Sheet Metal And Abrasives
Coating Coverage: Palm/FingersColor: Black/White
ANSI/ISEA Cut Level: 2Size: XS
Lining: HPPEFinger Style: Full
Coating Material: Nitrile/PolyurethaneCountry of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, Nitrile/Polyurethane Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Black/White, Knit Cuff, Size XS, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews