Cut Resistant Gloves, Yellow/Black, L, PR

HONEYWELL| Zoro #: G0072265| Mfr #: CRT13

$4.28 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Thumb Style: StraightCut Resistant: YesANSI/ISEA Cut Level: 4
Save 15%. Sign up for Z-mail.


Zoro #: G0072265 Mfr #: CRT13
Thumb Style: StraightCut Resistant: Yes
ANSI/ISEA Cut Level: 4ANSI/ISEA Abrasion Level: 1
Weight: LightStandards: ANSI
Cut: GunnSize: L
Finger Style: FullSuggested Use Environment: Dry/Light Oil
Lining: Proprietary BlendPuncture Resistant: No
Item: Cut Resistant GlovesGauge: 13
Cuff: KnitCoating Material: Uncoated
Application: Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal StampingAbrasion Resistant: Yes
Color: BlackCountry of Origin (subject to change): China


Cut Resistant Gloves, 4 ANSI/ISEA Cut Level, 1 ANSI/ISEA Abrasion Level, Suggested Use Environment Dry/Light Oil, Glove Size L, Puncture Resistant No, Color Black, Yellow, Knit Cuff, Glove Cut Gunn, Abrasion Resistant Yes, Thumb Style Straight, Finger Style Full, Gauge 13, 1 Pair