Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Yellow/Black, L, PR

  • Zoro #: G0072292
  • Mfr #: CRT17

$5.59

Details
  • Puncture Resistant: No
  • Glove Cut: Gunn
  • Finger Style: Full
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell #CRT17 Specifications

  • Zoro #: G0072292
  • Mfr #: CRT17
Puncture Resistant: No Glove Cut: Gunn
Finger Style: Full Standards: ANSI/ISEA
Glove Size: L Color: Black
Abrasion Resistant: Yes Suggested Use Environment: Dry/Light Oil
ANSI/ISEA Abrasion Level: 2 ANSI/ISEA Cut Level: 4
Cut Resistant: Yes Item: Cut Resistant Gloves
Gauge: 7 Lining: Proprietary Blend
Cuff: Knit Size: L
Coating Material: Uncoated Weight: Standard
Application: Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal Stamping Cut: Gunn
Thumb Style: Straight Country of Origin (subject to change): United States

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 2, Glove Size L, Puncture Resistant No, Color Black, Yellow, Cuff Knit, Glove Cut Gunn, 1 Pair

Reviews of Honeywell #CRT17