Cut Resistant Gloves, Yellow/Black, L, PR

HONEYWELL| Zoro #: G0072317| Mfr #: CRT18

$5.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072317 Mfr #: CRT18
Item: Cut Resistant GlovesColor: Yellow/Black
Coating Material: UncoatedCuff: Knit
Application: Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal StampingANSI/ISEA Cut Level: 4
ANSI/ISEA Abrasion Level: 3Size: L
Gauge: 7Suggested Use Environment: Not Specified
Weight: StandardPuncture Resistant: No
Abrasion Resistant: YesCut Resistant: Yes
Finger Style: FullThumb Style: Straight
Cut: GunnLining: Proprietary Blend
Standards: ANSI/ISEACountry of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Proprietary Blend Lining, 4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Yellow/Black, Knit Cuff, Size L, Thumb Style Straight, Finger Style Full, 1 Pair

Product Reviews