KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, M, PR

HONEYWELL| Zoro #: G0064723| Mfr #: KV303-M

$21.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 3
ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064723 Mfr #: KV303-M
ANSI/ISEA Puncture Level: 3ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 4Color: Black
Cut Resistant: YesCoating Material: Natural Rubber Latex
Cuff: KnitSuggested Use Environment: Dry/Light Oil
Cut: GunnFinger Style: Full
Coating Coverage: Palm/FingertipsPuncture Resistant: Yes
Thumb Style: StraightItem: Cut Resistant Gloves
Size: MPalm Material: Natural Rubber
Application: Pulp And Paper, Recycling, Construction, Lumber And Mill Work, Glass Handling, Bottling, Sanitation, Metal Stamping, Automotive Sub-Assembly, LandscapingLining: Kevlar(R), Stainless Steel
Weight: MediumStandards: ANSI
Abrasion Resistant: YesCountry of Origin (subject to change): Pakistan

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R), Stainless Steel Lining, 4 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size M, Coating Coverage Palm/Fingertips, Thumb Style Straight, Finger Style Full, Palm Material Natural Rubber, 1 Pair

Reviews