SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Black, S, PR

HONEYWELL| Zoro #: G0064714| Mfr #: KV303-S

$16.97 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Pulp And Paper, Recycling, Construction, Lumber And Mill Work, Glass Handling, Bottling, Sanitation, Metal Stamping, Automotive Sub-Assembly, LandscapingPalm Material: Natural RubberStandards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064714 Mfr #: KV303-S
Application: Pulp And Paper, Recycling, Construction, Lumber And Mill Work, Glass Handling, Bottling, Sanitation, Metal Stamping, Automotive Sub-Assembly, LandscapingPalm Material: Natural Rubber
Standards: ANSICoating Coverage: Palm/Fingertips
Weight: MediumCut: Gunn
Abrasion Resistant: YesANSI/ISEA Abrasion Level: 4
Cuff: KnitCut Resistant: Yes
Lining: Kevlar(R), Stainless SteelThumb Style: Straight
Color: BlackItem: Cut Resistant Gloves
Puncture Resistant: YesSuggested Use Environment: Dry/Light Oil
Coating Material: Natural Rubber LatexANSI/ISEA Cut Level: 4
ANSI/ISEA Puncture Level: 3Finger Style: Full
Size: SCountry of Origin (subject to change): Pakistan

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Glove Coating Material Natural Rubber Latex, Suggested Use Environment Dry/Light Oil, Glove Size S, Puncture Resistant Yes, Color Black, Yellow, Cuff Knit, Glove Coating Coverage Palm and Fingers, Glove Cut Gunn, 1 Pair

Reviews