Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Yellow/Black, XL, PR

  • Zoro #: G0072283
  • Mfr #: CRT13J

$6.65

Details
  • Finger Style: Full
  • Cut: Gunn
  • ANSI/ISEA Abrasion Level: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell #CRT13J Specifications

  • Zoro #: G0072283
  • Mfr #: CRT13J
Finger Style: Full Cut: Gunn
ANSI/ISEA Abrasion Level: 1 ANSI/ISEA Cut Level: 4
Suggested Use Environment: Dry/Light Oil Abrasion Resistant: Yes
Thumb Style: Straight Weight: Light
Puncture Resistant: No Glove Size: XL
Color: Black Cuff: Knit
Lining: Proprietary Blend Coating Material: Uncoated
Cut Resistant: Yes Size: Xl
Glove Cut: Gunn Application: Steel Manufacturing, Steel Fabrication, Automotive Assembly, Paper And Pulp Industry, Glass Handling, Canning, Metal Stamping
Item: Cut Resistant Gloves Gauge: 13
Standards: ANSI/ISEA Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 1, Glove Size XL, Puncture Resistant No, Color Black, Yellow, Cuff Knit, Glove Cut Gunn, 1 Pair

Reviews of Honeywell #CRT13J