*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, XL, PR

HONEYWELL| Zoro #: G0064741| Mfr #: KV303-XL

$17.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 3
ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064741 Mfr #: KV303-XL
ANSI/ISEA Puncture Level: 3ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 4Color: Black
Cut Resistant: YesCoating Material: Natural Rubber Latex
Cuff: KnitSuggested Use Environment: Dry/Light Oil
Cut: GunnFinger Style: Full
Coating Coverage: Palm/FingertipsPuncture Resistant: Yes
Thumb Style: StraightItem: Cut Resistant Gloves
Size: XlPalm Material: Natural Rubber
Application: Pulp And Paper, Recycling, Construction, Lumber And Mill Work, Glass Handling, Bottling, Sanitation, Metal Stamping, Automotive Sub-Assembly, LandscapingLining: Kevlar(R), Stainless Steel
Weight: MediumStandards: ANSI
Abrasion Resistant: YesCountry of Origin (subject to change): Pakistan

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R), Stainless Steel Lining, 4 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size XL, Coating Coverage Palm/Fingertips, Thumb Style Straight, Finger Style Full, Palm Material Natural Rubber, 1 Pair

Reviews