BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Yellow/Blue, L, PR

HONEYWELL| Zoro #: G0064495| Mfr #: KV200-L

$7.95 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Resistant: YesAbrasion Resistant: YesSize: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064495 Mfr #: KV200-L
Cut Resistant: YesAbrasion Resistant: Yes
Size: LANSI/ISEA Abrasion Level: 3
Thumb Style: StraightItem: Cut Resistant Gloves
Puncture Resistant: YesANSI Abrasion Cycles: 3000
Cuff: KnitCoating Material: Natural Rubber Latex
Palm Material: Natural RubberColor: Blue
ANSI/ISEA Puncture Level: 4Suggested Use Environment: Dry/Light Oil
Coating Coverage: PalmLining: kevlar(R)
Gauge: 10Cut: Gunn
ANSI Cut Grams: 1052ANSI/ISEA Cut Level: 2
Standards: ANSI/ISEAFinger Style: Full
Weight: MediumApplication: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Stamped Parts, Forgings, Castings, Metal Framing And Construction
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Glove Coating Material Natural Rubber Latex, Suggested Use Environment Dry/Light Oil, Glove Size L, Puncture Resistant Yes, Color Blue, Yellow, Cuff Knit, Glove Cut Gunn, 1 Pair

Reviews