*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Blue, M, PR

HONEYWELL| Zoro #: G0064486| Mfr #: KV200-M

$8.40 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 3
Color: Blue
Coating Material: Natural Rubber Latex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064486 Mfr #: KV200-M
ANSI/ISEA Abrasion Level: 3Color: Blue
Coating Material: Natural Rubber LatexANSI Cut Grams: 1052
Finger Style: FullPuncture Resistant: Yes
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: kevlar(R)Weight: Medium
Application: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Stamped Parts, Forgings, Castings, Metal Framing And ConstructionPalm Material: Natural Rubber
Abrasion Resistant: YesANSI/ISEA Puncture Level: 4
ANSI Abrasion Cycles: 3000ANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Gunn
Coating Coverage: PalmGauge: 10
Size: MStandards: ANSI/ISEA
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Yellow/Blue, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Natural Rubber, 1 Pair

Reviews