Cut Resistant Gloves, Yellow/Blue, S, PR

HONEYWELL| Zoro #: G0064477| Mfr #: KV200-S

$6.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Cut: GunnANSI Abrasion Cycles: 3000Suggested Use Environment: Dry/Light Oil
Save 15%. Sign up for Z-mail.


Zoro #: G0064477 Mfr #: KV200-S
Cut: GunnANSI Abrasion Cycles: 3000
Suggested Use Environment: Dry/Light OilANSI Cut Grams: 1052
Gauge: 10Application: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Stamped Parts, Forgings, Castings, Metal Framing And Construction
Thumb Style: StraightCut Resistant: Yes
Palm Material: Natural RubberANSI/ISEA Cut Level: 2
ANSI/ISEA Abrasion Level: 3Standards: ANSI/ISEA
ANSI/ISEA Puncture Level: 4Finger Style: Full
Weight: MediumLining: kevlar(R)
Puncture Resistant: YesSize: S
Item: Cut Resistant GlovesCuff: Knit
Coating Material: Natural Rubber LatexColor: Blue
Coating Coverage: PalmAbrasion Resistant: Yes
Country of Origin (subject to change): China


Cut Resistant Gloves, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Natural Rubber Latex Glove Coating Material, Suggested Use Environment Dry/Light Oil, Glove Size S, Puncture Resistant Yes, Natural Rubber Palm Material, Color Blue, Yellow, Knit Cuff, Glove Cut Gunn, Abrasion Resistant Yes, Thumb Style Straight, Finger Style Full, Gauge 10, 1 Pair