SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Blue, XL, PR

HONEYWELL| Zoro #: G0064504| Mfr #: KV200-XL

$6.90 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueANSI Cut Grams: 1052Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064504 Mfr #: KV200-XL
Color: BlueANSI Cut Grams: 1052
Cut Resistant: YesCoating Coverage: Palm
Cuff: KnitSize: Xl
Suggested Use Environment: Dry/Light OilApplication: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Stamped Parts, Forgings, Castings, Metal Framing And Construction
Palm Material: Natural RubberAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 4Cut: Gunn
Standards: ANSI/ISEAANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 2Lining: kevlar(R)
Finger Style: FullWeight: Medium
Item: Cut Resistant GlovesThumb Style: Straight
Puncture Resistant: YesANSI Abrasion Cycles: 3000
Gauge: 10Coating Material: Natural Rubber Latex
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Glove Coating Material Natural Rubber Latex, Suggested Use Environment Dry/Light Oil, Glove Size XL, Puncture Resistant Yes, Color Blue, Yellow, Cuff Knit, Glove Cut Gunn, 1 Pair

Reviews