KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Green, L, PR

HONEYWELL| Zoro #: G0063524| Mfr #: KV250-L

$8.03 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Abrasive Materials
ANSI/ISEA Abrasion Level: 4
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063524 Mfr #: KV250-L
Application: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Abrasive MaterialsANSI/ISEA Abrasion Level: 4
Color: GreenCoating Material: Nitrile
Finger Style: FullPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: kevlar(R)Weight: Medium
Palm Material: NitrileAbrasion Resistant: Yes
Coating Finish: WrinkleANSI Abrasion Cycles: 3000
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Cuff: KnitSuggested Use Environment: Dry, Light Oil and Oily
Cut: GunnCoating Coverage: Palm
Gauge: 10Size: L
Standards: ANSI/ISEACountry of Origin (subject to change): China

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Yellow/Green, Knit Cuff, Size L, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Nitrile, 1 Pair

Reviews