JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cut Resistant Gloves, Yellow/Green, M, PR

HONEYWELL| Zoro #: G0063515| Mfr #: KV250-M

$11.86 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063515 Mfr #: KV250-M
Suggested Use Environment: Dry, Light Oil and OilyThumb Style: Straight
Weight: MediumCut: Gunn
Palm Material: NitrileAbrasion Resistant: Yes
Cut Resistant: YesPuncture Resistant: No
Lining: kevlar(R)Standards: ANSI/ISEA
Finger Style: FullCountry of Origin (subject to change): China

Product Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Yellow/Green, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Nitrile, 1 Pair

Product Reviews