Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, S, PR

  • Zoro #: G0063506
  • Mfr #: KV250-S

$11.60

  • Item: Cut Resistant Gloves
  • Coating Material: Nitrile
  • Weight: Medium
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #KV250-S Specifications

  • Zoro #: G0063506
  • Mfr #: KV250-S
Item: Cut Resistant Gloves Coating Material: Nitrile
Weight: Medium Standards: ANSI/ISEA
Glove Coating Finish: Rough Abrasion Resistant: Yes
Coating Finish: Rough Color: Green
ANSI/ISEA Abrasion Level: 4 Gauge: 10
Coating Coverage: Palm ANSI Abrasion Cycles: 3000
Application: Handling Glass, Sheet Metal, Sharp-Edged Tools And Materials, Working With Abrasive Materials Suggested Use Environment: Dry, Light Oil and Oily
Size: S Thumb Style: Straight
Glove Size: S Cut: Gunn
Glove Coating Material: Nitrile Cuff: Knit
Cut Resistant: Yes Lining: kevlar(R)
ANSI/ISEA Cut Level: 2 Finger Style: Full
Puncture Resistant: No Palm Material: Nitrile
Glove Cut: Gunn Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 4, Glove Coating Material Nitrile, Glove Size S, Puncture Resistant No, Color Green, Yellow, Cuff Knit, Glove Coating Finish Rough, Glove Cut Gunn, 1 Pair

Reviews of Honeywell #KV250-S