BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Yellow/Orange, L, PR

HONEYWELL| Zoro #: G0064102| Mfr #: PF5413QHVZ-L

$18.85 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: KnitCoating Material: PolyurethaneCoating Finish: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064102 Mfr #: PF5413QHVZ-L
Cuff: KnitCoating Material: Polyurethane
Coating Finish: RoughPalm Material: Polyurethane
Color: Orange, YellowCut Resistant: Yes
Abrasion Resistant: NoSuggested Use Environment: Dry/Light Oil
Coating Coverage: PalmLining: High-Performance Polyethylene
Size: LGauge: 13
Thumb Style: StraightCut: Gunn
Application: Automotive Assembly, Sheet Metal, Metal Stamping, Injection MoldingANSI/ISEA Cut Level: 2
Item: Cut Resistant GlovesFinger Style: Full
Puncture Resistant: NoStandards: ANSI/ISEA
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Glove Coating Material Polyurethane, Suggested Use Environment Dry/Light Oil, Glove Size L, Puncture Resistant No, Color Orange, Yellow, Cuff Knit, Glove Coating Finish Rough, Glove Cut Gunn, 1 Pair

Reviews