PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Yellow/Orange, L, PR

HONEYWELL| Zoro #: G0064057| Mfr #: PF541HVZ-L

$12.37 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange, YellowCut Resistant: YesCoating Coverage: Palm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064057 Mfr #: PF541HVZ-L
Color: Orange, YellowCut Resistant: Yes
Coating Coverage: PalmCuff: Knit
Size: LApplication: Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
Palm Material: PolyurethaneAbrasion Resistant: No
Coating Finish: RoughStandards: ANSI/ISEA
ANSI/ISEA Abrasion Level: 6ANSI/ISEA Cut Level: 2
Lining: High-Performance PolyethyleneFinger Style: Full
Gauge: 13Weight: Light
Item: Cut Resistant GlovesThumb Style: Straight
Puncture Resistant: NoSuggested Use Environment: Dry/Light Oil
Cut: GunnCoating Material: Polyurethane
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 6, Glove Coating Material Polyurethane, Suggested Use Environment Dry/Light Oil, Glove Size L, Puncture Resistant No, Color Orange, Yellow, Cuff Knit, Glove Coating Finish Rough, Glove Cut Gunn, 1 Pair

Reviews