SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Orange, M, PR

HONEYWELL| Zoro #: G0064093| Mfr #: PF5413QHVZ-M

$16.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange, YellowANSI/ISEA Cut Level: 2Lining: High-Performance Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064093 Mfr #: PF5413QHVZ-M
Color: Orange, YellowANSI/ISEA Cut Level: 2
Lining: High-Performance PolyethyleneCut Resistant: Yes
Puncture Resistant: NoFinger Style: Full
Gauge: 13Cuff: Knit
Size: MApplication: Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
Coating Coverage: PalmItem: Cut Resistant Gloves
Abrasion Resistant: NoThumb Style: Straight
Coating Finish: RoughSuggested Use Environment: Dry/Light Oil
Cut: GunnStandards: ANSI/ISEA
Coating Material: PolyurethaneCountry of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Glove Coating Material Polyurethane, Suggested Use Environment Dry/Light Oil, Glove Size M, Puncture Resistant No, Color Orange, Yellow, Cuff Knit, Glove Coating Finish Rough, Glove Cut Gunn, 1 Pair

Reviews