KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Orange, M, PR

HONEYWELL| Zoro #: G0064041| Mfr #: PF541HVZ-M

$12.15 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
ANSI/ISEA Abrasion Level: 6
Color: Orange, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064041 Mfr #: PF541HVZ-M
Application: Automotive Assembly, Sheet Metal, Metal Stamping, Injection MoldingANSI/ISEA Abrasion Level: 6
Color: Orange, YellowCoating Material: Polyurethane
Finger Style: FullPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: High-Performance PolyethyleneWeight: Light
Palm Material: PolyurethaneAbrasion Resistant: No
Coating Finish: RoughANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Gunn
Coating Coverage: PalmGauge: 13
Size: MStandards: ANSI/ISEA
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene Lining, 2 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, Color Yellow/Orange, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Polyurethane, 1 Pair

Reviews