BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Yellow/Orange, S, PR

HONEYWELL| Zoro #: G0064084| Mfr #: PF5413QHVZ-S

$15.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Coverage: PalmFinger Style: FullAbrasion Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064084 Mfr #: PF5413QHVZ-S
Coating Coverage: PalmFinger Style: Full
Abrasion Resistant: NoSize: S
Coating Finish: RoughItem: Cut Resistant Gloves
Standards: ANSI/ISEACoating Material: Polyurethane
Palm Material: PolyurethaneGauge: 13
Suggested Use Environment: Dry/Light OilLining: High-Performance Polyethylene
Color: Orange, YellowPuncture Resistant: No
Cut: GunnCuff: Knit
Cut Resistant: YesThumb Style: Straight
ANSI/ISEA Cut Level: 2Application: Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Glove Coating Material Polyurethane, Suggested Use Environment Dry/Light Oil, Glove Size S, Puncture Resistant No, Color Orange, Yellow, Cuff Knit, Glove Coating Finish Rough, Glove Cut Gunn, 1 Pair

Reviews