SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Orange, XL, PR

HONEYWELL| Zoro #: G0064111| Mfr #: PF5413QHVZ-XL

$11.79 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cut Resistant GlovesApplication: Automotive Assembly, Sheet Metal, Metal Stamping, Injection MoldingPuncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064111 Mfr #: PF5413QHVZ-XL
Item: Cut Resistant GlovesApplication: Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
Puncture Resistant: NoThumb Style: Straight
Cuff: KnitFinger Style: Full
Abrasion Resistant: NoCoating Material: Polyurethane
Color: Orange, YellowCut Resistant: Yes
Suggested Use Environment: Dry/Light OilCut: Gunn
Standards: ANSI/ISEAGauge: 13
Coating Finish: RoughSize: Xl
Palm Material: PolyurethaneANSI/ISEA Cut Level: 2
Coating Coverage: PalmLining: High-Performance Polyethylene
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Glove Coating Material Polyurethane, Suggested Use Environment Dry/Light Oil, Glove Size XL, Puncture Resistant No, Color Orange, Yellow, Cuff Knit, Glove Coating Finish Rough, Glove Cut Gunn, 1 Pair

Reviews