DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Yellow/Ornge, 2XL, PR

HONEYWELL| Zoro #: G0064075| Mfr #: PF541HVZ-XXL

$12.62 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
ANSI/ISEA Abrasion Level: 6
Color: Orange, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064075 Mfr #: PF541HVZ-XXL
Application: Automotive Assembly, Sheet Metal, Metal Stamping, Injection MoldingANSI/ISEA Abrasion Level: 6
Color: Orange, YellowCoating Material: Polyurethane
Finger Style: FullPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: High-Performance PolyethyleneWeight: Light
Palm Material: PolyurethaneAbrasion Resistant: No
Coating Finish: RoughANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Gunn
Coating Coverage: PalmGauge: 13
Size: 2XLStandards: ANSI/ISEA
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Performance Polyethylene Lining, 2 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, Color Yellow/Orange, Knit Cuff, Size 2XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Polyurethane, 1 Pair

Reviews