Cut Resistant Gloves, Yellow/Rust, M, PR

HONEYWELL| Zoro #: G0066087| Mfr #: 52/6647S

$4.09 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Puncture Resistant: No
Suggested Use Environment: Dry/Light Oil
Length: 10"

Technical Specifications

Zoro #: G0066087 Mfr #: 52/6647S
Puncture Resistant: NoSuggested Use Environment: Dry/Light Oil
Length: 10"Size: M
Cut: GunnAbrasion Resistant: Yes
Coating Material: NitrileWeight: Medium
Item: Cut Resistant GlovesANSI/ISEA Cut Level: 2
ANSI/ISEA Abrasion Level: 1Finger Style: Full
Thumb Style: StraightCuff: Knit
Application: Fabricating, Manufacturing, Sharp Part Handling, Sheet Metal HandlingCut Resistant: Yes
Standards: USDA, FDA, ANSI/EN388Hand: Ambidextrous
Lining: kevlar(R)Color: Rust, Yellow
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Ambidextrous Hand, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 1 ANSI/ISEA Abrasion Level, Color Yellow/Rust, Knit Cuff, Size M, Thumb Style Straight, Finger Style Full, Length 10 In., 1 Pair

Product Reviews