Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve with Clip, S

  • Zoro #: G0066281
  • Mfr #: A588S E

$225.99

  • Cut-Resistant Material: Stainless Steel
  • ANSI/ISEA Abrasion Level: Not Tested
  • Length: 28"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #A588S E Specifications

  • Zoro #: G0066281
  • Mfr #: A588S E
Cut-Resistant Material: Stainless Steel ANSI/ISEA Abrasion Level: Not Tested
Length: 28" Suggested Use Environment: Food Processing
ANSI/ISEA Puncture Level: 0 Color: Silver
Material: Stainless Steel Sleeve Size: S
Cuff Style: Snap Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Sleeves Length: 28" Size: S
Cuff Styles: Snap Includes: Alligator Clip
Sleeve Style: Sleeve Item: Cut Resistant Sleeves
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Sleeve, ANSI/ISEA Abrasion Level Not Tested, Cut-Resistant Material Stainless Steel, Cuff Style Snap, Suggested Use Environment Food Processing, Color Silver, Sleeve Size S, Sleeves Length 28 In., ANSI/ISEA Puncture Level 0, Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry, Includes Alligator Clip

Reviews of Honeywell #A588S E