Shop Alternate Products
This Product is Discontinued
Honeywell
Cut Resistant Sleeve with Clip, M (Discontinued)
Mfr # A588M E
Zoro # G0066297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Length 29"
- Color Silver
- Cut-Resistant Material Stainless Steel
- ANSI/ISEA Abrasion Level Not Tested