Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve with Clip, L

  • Zoro #: G0066306
  • Mfr #: A588L E

$209.99

  • Suggested Use Environment: Food Processing
  • Sleeves Length: 30"
  • Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #A588L E Specifications

  • Zoro #: G0066306
  • Mfr #: A588L E
Suggested Use Environment: Food Processing Sleeves Length: 30"
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry Material: Stainless Steel
Includes: Alligator Clip Item: Cut Resistant Sleeves
Cuff Styles: Snap Length: 30"
Size: L ANSI/ISEA Abrasion Level: Not Tested
Sleeve Size: L Cuff Style: Snap
ANSI/ISEA Puncture Level: 0 Cut-Resistant Material: Stainless Steel
Color: Silver Sleeve Style: Sleeve
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Sleeve, ANSI/ISEA Abrasion Level Not Tested, Cut-Resistant Material Stainless Steel, Cuff Styles Snap, Suggested Use Environment Food Processing, Color Silver, Sleeve Size L, Sleeves Length 30 In., ANSI/ISEA Puncture Level 0, Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry, Includes Alligator Clip

Reviews of Honeywell #A588L E