Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve with Clip, XL

  • Zoro #: G0066315
  • Mfr #: A588XL E

$209.99

  • Color: Silver
  • Sleeve Size: XL
  • Length: 30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #A588XL E Specifications

  • Zoro #: G0066315
  • Mfr #: A588XL E
Color: Silver Sleeve Size: XL
Length: 30" Item: Cut Resistant Sleeves
Sleeves Length: 30" Cuff Styles: Snap
Includes: Alligator Clip Cuff Style: Snap
Material: Stainless Steel Cut-Resistant Material: Stainless Steel
ANSI/ISEA Abrasion Level: Not Tested Suggested Use Environment: Food Processing
ANSI/ISEA Puncture Level: 0 Size: Xl
Application: Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry Sleeve Style: Sleeve
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Sleeve, ANSI/ISEA Abrasion Level Not Tested, Cut-Resistant Material Stainless Steel, Cuff Styles Snap, Suggested Use Environment Food Processing, Color Silver, Sleeve Size XL, Sleeves Length 30 In., ANSI/ISEA Puncture Level 0, Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry, Includes Alligator Clip

Reviews of Honeywell #A588XL E