Damper Crank Arm, 3/8 Elongated

HONEYWELL| Zoro #: G0350262| Mfr #: 26025B

$27.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350262 Mfr #: 26025B
Item: Actuator AccessoryInput Voltage: -
Includes: -Type: 3/8 Elongated Damper Crank Arm
Depth (In.): -Width (In.): -
Height (In.): -Length (In.): -
Full Load Amps: -Stem Force (Lb.): -
Electrical Connections: -Locked Rotor Amps: -
Hz: -Voltage Output: -
Country of Origin (subject to change): Mexico

Product Description

Damper Crank Arm, 3/8 Elongated, Rotation Angle 40-50-60-75-90 Deg, Color Nickel, Application Fits Linkage Slots, For Use With MP909E, HMP516, MP909D

Product Reviews

Save 15%. Sign up for Z-mail.