Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Damper Regulator, 8 in. L

  • Zoro #: G4420300
  • Mfr #: CPR8
$36.67
  • Length (In.): 8 in
  • Type: Replacement
  • Item: Damper Regulator
See full product details
Orders over $75 ship free.

Honeywell #CPR8 Specifications

  • Zoro #: G4420300
  • Mfr #: CPR8
Length (In.): 8 in Type: Replacement
Item: Damper Regulator Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Damper Regulator, Replacement, Length (In.) 8 in

Reviews of Honeywell #CPR8